Zoro Homepage

6500 Lumen USB-C Rechargeable Flat EDC Flashlight

  • Mfr # EDC29

  • Zoro # G822646605


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Battery Type
Lithium Ion
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Finish
Anodized
Height
0.76 in
Width
5.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDC29
Zoro #
G822646605
UPC #
-
Country of Origin
China

Dimensions

Height
0.76 in
Width
5.26 in
Length
1.36 in

Details

Battery Type
Lithium Ion
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Finish
Anodized
Standards
CE, UN38.3
Battery Included / Bare Tool
Yes
Voltage
3.7 V
Item
Flashlight
Body Color
Black
Body Material
Metal Alloy
Includes
Lanyard;USB-C charging cable

Description

The Nitecore EDC29 flashlight offers exceptional brightness and throw, making it a very powerful tactical light while still suited for everyday carry. Equipped with the innovative NiteLab UHi 20 MAX LED, the EDC29 delivers a powerful 6,500 lumen output and an impressive throw of up to 437 yards. Designed for versatility, it provides four brightness levels, along with Spotlight, Floodlight, and Strobe modes. The dual-stage tactical button enables you to choose floodlight or strobe mode quickly. Meanwhile, the dual-stage power button controls the light's power and brightness levels. The EDC29 also features a Sensor Protection function that automatically reduces brightness if the light is accidentally activated in High mode, preventing overheating. This feature only activates when the light is turned on accidentally and deactivates during normal use. The EDC29 can be charged through its built-in USB-C port. Once fully charged, the EDC29 can achieve a maximum runtime of 61 hours on its lowest mode and can be fully charged in just over 1 hour. Additionally, the EDC29 features two lockout modes: Semi and Full. In Half Lockout, you can still access Floodlight, Spotlight, or Strobe, while Full Lockout will fully prevent accidental activation. At a compact size of 5.26 inches and a weight of only 5.64 ounces, the EDC29 easily fits into any pocket. It is also water-repellant with an IP54 rating, and has 1-meter impact resistance, ensuring reliable performance in any environment.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.