Shop NITECORE
Create Account
6500 Lumen USB-C Rechargeable Flat EDC Flashlight (Olive Green)
- Mfr # EDC29
- Zoro # G724998765
product price:Â
$
109.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EDC29
- Zoro #
- G724998765
- UPC #
- -
- Country of Origin
- China
Description
The Nitecore EDC29 flashlight offers exceptional brightness and throw, making it a very powerful tactical light while still suited for everyday carry. Equipped with the innovative NiteLab UHi 20 MAX LED, the EDC29 delivers a powerful 6,500 lumen output and an impressive throw of up to 437 yards. Designed for versatility, it provides four brightness levels, along with Spotlight, Floodlight, and Strobe modes. The dual-stage tactical button enables you to choose floodlight or strobe mode quickly. Meanwhile, the dual-stage power button controls the light's power and brightness levels. The EDC29 also features a Sensor Protection function that automatically reduces brightness if the light is accidentally activated in High mode, preventing overheating. This feature only activates when the light is turned on accidentally and deactivates during normal use.
The EDC29 can be charged through its built-in USB-C port. Once fully charged, the EDC29 can achieve a maximum runtime of 61 hours on its lowest mode and can be fully charged in just over 1 hour. Additionally, the EDC29 features two lockout modes: Semi and Full. In Half Lockout, you can still access Floodlight, Spotlight, or Strobe, while Full Lockout will fully prevent accidental activation. At a compact size of 5.26 inches and a weight of only 5.64 ounces, the EDC29 easily fits into any pocket. It is also water-repellant with an IP54 rating, and has 1-meter impact resistance, ensuring reliable performance in any environment.
The EDC29 can be charged through its built-in USB-C port. Once fully charged, the EDC29 can achieve a maximum runtime of 61 hours on its lowest mode and can be fully charged in just over 1 hour. Additionally, the EDC29 features two lockout modes: Semi and Full. In Half Lockout, you can still access Floodlight, Spotlight, or Strobe, while Full Lockout will fully prevent accidental activation. At a compact size of 5.26 inches and a weight of only 5.64 ounces, the EDC29 easily fits into any pocket. It is also water-repellant with an IP54 rating, and has 1-meter impact resistance, ensuring reliable performance in any environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.