
8000 Lumen USB-C Rechargeable Flat EDC Flashlight
Mfr # EDC37
Zoro # G422646555
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Battery Type
Lithium Ion
Height
1.22 in
Voltage
3.7 V
Battery Included / Bare Tool
Yes
Finish
Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EDC37
Zoro #
G422646555
UPC #
-
Country of Origin
China
Dimensions
Height
1.22 in
Width
4.25 in
Length
1.55 in
Details
Battery Type
Lithium Ion
Voltage
3.7 V
Battery Included / Bare Tool
Yes
Finish
Anodized
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Standards
CE, UN38.3
Item
Flashlight
Body Material
Metal Alloy
Body Color
Black
Includes
USB-C Charging Cable;Lanyard;Wrench;Screw x 8
Description
The Nitecore EDC37 flashlight delivers exceptional brightness and throw, making it one of the most powerful options available for everyday carry. Equipped with the innovative NiteLab UHi 20 MAX LED, the EDC37 outputs a stunning 8,000 lumens with an impressive beam distance of up to 459 yards. Designed for versatility, it offers four brightness levels, plus Spotlight, Floodlight, and Strobe modes. A digital OLED screen clearly displays the current brightness level, remaining battery life, and more. The EDC37 also features two dual-stage tactical buttons: a circular tail button for adjusting brightness and accessing the momentary ultralow mode, and a rectangular customizable button that can be set to activate Spotlight, Floodlight, or Strobe. Charging the EDC37 is fast and convenient with its built-in USB-C port, and the OLED screen provides real-time battery level updates. On a full charge, the EDC37 can run for up to 190 hours on its lowest setting and fully recharges in just 2 hours. For added safety, it includes a Lockout switch to prevent accidental activation. Compact at just 4.25 inches long and weighing only 7.02 ounces, the EDC37 easily fits in your pocket. With an IP54 water-repellent rating and 2-meter impact resistance, it's built to perform reliably in tough environments.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.