
BR25 1400 Lumen Ultra-Bright Rechargeable Bike Light (Discontinued)
- Mfr # BR25
- Zoro # G401984418
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR25
Zoro #
G401984418
UPC #
-
Country of Origin
China
Description
The NITECORE BR25 is an ultra-bright bicycle light that enhances your visibility and performance while keeping you and others safe. Combining its maximum output of 1400 lumen and evenly diffused reflector, the BR25 gives you a broader short-range coverage while extending out up to 178 yards in distance. Its uniquely designed reflector shape cuts the beam above the eye level, which avoids blinding the pedestrians and incoming drivers and riders.
BR25 is a premium bike light for road cycling, mountain biking, BMX, or just casual neighborhood rides. Its quick-release hard bike mount tightly secures the light on the bar while still easy to unmount. Easily adjust among 4 brightness levels and a flashing mode via its convenient side switch. Inside the BR25, you will find a 5000mAh USB-C rechargeable 21700 battery that provides up to 60 hours of runtime on low. Additionally, the BR25 can be powered by a compatible 18650 or 2x CR123A so you never need to take a break from riding. Rated IP68 waterproof and made from durable impact resistant aluminum, the BR25 is ready to go the distance in any climate.
BR25 is a premium bike light for road cycling, mountain biking, BMX, or just casual neighborhood rides. Its quick-release hard bike mount tightly secures the light on the bar while still easy to unmount. Easily adjust among 4 brightness levels and a flashing mode via its convenient side switch. Inside the BR25, you will find a 5000mAh USB-C rechargeable 21700 battery that provides up to 60 hours of runtime on low. Additionally, the BR25 can be powered by a compatible 18650 or 2x CR123A so you never need to take a break from riding. Rated IP68 waterproof and made from durable impact resistant aluminum, the BR25 is ready to go the distance in any climate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.