Carbo 10000 Gen2 10,000mAh Fast-Charging Power Bank, Blue

  • Mfr # CARBO10000G2-BL

  • Zoro # G722646613


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Capacity - Batteries
10000mAh
Includes
USB-C to USB-C charging cable
Cable Length
1.89 in
Overall Height
0.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CARBO10000G2-BL
Zoro #
G722646613
UPC #
-
Country of Origin
China

Dimensions

Cable Length
1.89 in
Overall Height
0.62 in
Overall Width
4.98 in

Details

Color
Blue
Capacity - Batteries
10000mAh
Includes
USB-C to USB-C charging cable
Item
Powerbanks
Input Voltage
3.7 V
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Material
Carbon Fiber
Standards
CE, UN38.3
Battery Type
Lithium Ion
Battery Included
Yes

Description

The Nitecore Carbo 10000 Gen2 is a lightweight, portable power bank with a 10,000mAh capacity designed to keep your devices powered wherever you go. Compared to its predecessor, the Carbo 10000 Gen2 features two USB-C ports, higher rated energy, faster input, improved waterproofing, and more. Built with a carbon fiber shell and magnesium alloy heat sinks, it weighs only 6 oz while being smaller and lighter than a phone. Its rounded corners help absorb impacts, reduce abrasion, and provide a more comfortable grip. This makes it the ultimate portable backup battery for outdoor enthusiasts who enjoy trail running, hiking, camping, and more. It’s also a dependable addition to your emergency prep kit or bug-out bag, ensuring you always have power when you need it most. The Carbo 10000 Gen2’s dual USB-C ports provide fast, convenient charging for a wide range of devices. Supporting up to 30W fast charging, it powers your gear quickly and efficiently - and maintains full speed for over 40 minutes without slowing down, so your devices spend less time plugged in. You can also charge multiple devices simultaneously or recharge the power bank while it’s powering another device. Checking the remaining battery is simple - just press the power button to illuminate the four blue LED indicators. Built for durability, its seamless design carries an IPX8 waterproof rating, protecting it from rain, splashes, and humid environments. Plus, the Carbo 10000 Gen2 is airline-approved, making it the perfect companion whether you’re traveling, commuting, or heading off the grid. Combining lightweight portability, rugged construction, and dependable performance, the Carbo 10000 Gen2 is ready to power your adventures anywhere.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.