
DL20 100m Underwater Submersible 1000 Lumen Dive Light with Red Light (Discontinued)
- Mfr # DL20
- Zoro # G901984482
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL20
Zoro #
G901984482
UPC #
-
Country of Origin
China
Description
The NITECORE DL20 dive light is designed to handle the toughest underwater environment. It is capable of an impressive 100m waterproof depth rating with deepened threads and double o-rings. Its aero grade aluminum body construction provides great anti-corrosion and wear resistance. The DL20 makes an ideal primary dive light with a focused 1000 lumen beam that reaches up to 243 yards, providing plenty of visibility for underwater sports enthusiasts. The auxiliary red light provides a soft light for underwater photography without disturbing surrounding wildlife.
The DL20 is lightweight, easy to use, and supports hands-free operation underwater. Weighing only 4.78 oz, DL20 is knurled and stippled for an enhanced grip under the water. The two-button switch allows independent control of white light and auxiliary red light. The DL20 comes with an adjustable diving lanyard, which secures the light to the wrist or attaches to any diving harness. Take the NITECORE DL20 on your next dive, and you will experience a more vivid and beautiful underwater world.
The DL20 is lightweight, easy to use, and supports hands-free operation underwater. Weighing only 4.78 oz, DL20 is knurled and stippled for an enhanced grip under the water. The two-button switch allows independent control of white light and auxiliary red light. The DL20 comes with an adjustable diving lanyard, which secures the light to the wrist or attaches to any diving harness. Take the NITECORE DL20 on your next dive, and you will experience a more vivid and beautiful underwater world.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.