This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6952506407590
Zoro #
G008665918
UPC #
-
Country of Origin
China
Dimensions
Length
6"
Width
1"
Details
Item
Flashlight
Weight
0.38 lbs
Color
Black
Material
Metal Alloy
Description
The Nitecore EDC27 is an ultra slim flat shape high performance EDC flashlight capable of a 3000 lumen max. The EDC27 possesses a max beam throw of 240 yards in a wide flood beam from the TIR style lens for scouting and searching. The EDC27 has a side-by-side dual tail switch system for fast activation, mode changing, and strobe deployment. Designed to be easily carried in pocket, the EDC27 is flat shape and 44% thinner than most compact flashlights. Constructed entirely of stainless steel, and PVD coated with titanium, the EDC27 is not just strong, it's rated IP54 water resistant and impact resistant, so it won't bend in your pocket like those iphones.
The Nitecore EDC27 is USB-C rechargeable via the charging port on the side and can be fast charged to full in just 1.25 hours. Once charged, it runs up to 37 hours. The user-friendly digital display screen does not only give EDC27 a modern stylistic touch but also provides real-time data on brightness level, remaining runtime, and battery information. With the flat shape and the inclusion of a special heavy duty pocket clip that accepts lanyards, or even paracord, the EDC27 can be carried all day, everyday and is great for emergency kits, or outdoor adventures
The Nitecore EDC27 is USB-C rechargeable via the charging port on the side and can be fast charged to full in just 1.25 hours. Once charged, it runs up to 37 hours. The user-friendly digital display screen does not only give EDC27 a modern stylistic touch but also provides real-time data on brightness level, remaining runtime, and battery information. With the flat shape and the inclusion of a special heavy duty pocket clip that accepts lanyards, or even paracord, the EDC27 can be carried all day, everyday and is great for emergency kits, or outdoor adventures
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.