
EDC27 UHi 3100 Lumen Ultra Slim Flat EDC Flashlight
Mfr # EDC27UHI
Zoro # G922646611
product price: $92.49
/ea
Free Shipping & Returns
Key Features
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Standards
CE, UN38.3
Length
1.24 in
Battery Type
Lithium Ion
Finish
Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EDC27UHI
Zoro #
G922646611
UPC #
-
Country of Origin
China
Dimensions
Length
1.24 in
Width
5.33 in
Height
0.87 in
Details
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Standards
CE, UN38.3
Battery Type
Lithium Ion
Finish
Anodized
Battery Included / Bare Tool
Yes
Body Color
Black
Item
Flashlight
Body Material
Metal Alloy
Includes
USB-C Charging Cable;Lanyard
Voltage
3.7 V
Description
The Nitecore EDC27 UHi is an update to the beloved EDC27, a flat-shaped slim flashlight that is easy to carry everywhere. Now featuring the innovative NiteLab UHi 20 LED, the EDC27 UHi delivers a powerful 3100 lumen output and an impressive throw of 333 yards. In addition to increased brightness and throw, the EDC27 UHi boasts new updates to its switches, runtimes, and more. To power the light on or off, simply fully press the Power Button. While the light is on, half-press the power button to cycle through four different brightness levels, all conveniently indicated by the OLED screen. When turned off, the EDC27 UHi will remember the previously selected brightness level when reactivated. To access the Ultralow mode, half-press the power button when the light is off. To access Turbo, half-press the mode button. Full press the mode button to activate Strobe. The EDC27 UHi has a built-in 1700mAh battery that can be charged through its built-in USB-C port. Once fully charged, the EDC27 UHi can achieve a maximum runtime of 55 hours on its lowest mode. The EDC27 UHi features an updated Sensor Protection function that activates when the light is accidentally turned on in High, Turbo, or Strobe modes, automatically reducing the brightness to prevent overheating. Additionally, the EDC27 UHi can withstand impacts of up to 1 meter, holds an IP54 rating, and employs patented advanced temperature regulation, ensuring reliable performance in any environment.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.