Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nitecore Four Slot Universal Battery Charger Ci4

Four Slot Universal Battery Charger (Discontinued)

  • Mfr # Ci4
  • Zoro # G005951557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Ci4
Zoro #
G005951557
UPC #
-
Country of Origin
China

Dimensions

Height
6"
Width
4"
Length
4"

Details

Item
Battery Charger
Features
Matte Finish
Includes
Nitecore Ci4 Charger, USB-C Cable
Material
Polycarbonate
Color
Black
Application
Everyday Carry, Hunting, Outdoors, Safety, Self Defense, Tactical
Standards
PLATO, IP, UN38.3, IEEE, CE

Description

Powerful and compact, the Nitecore Ci4 is a four slot portable USB-C universal battery charger that supports both Ni-Mh or Ni-Cd or lithium rechargeable batteries such as AAA, AA, 18650, 21700, 16340, 14500, and more. It has a maximum charging current of 3000mA, which triples the charging speed thanks to the upgrade to USB-C input. Its LED power indicator provides users with real-time battery level and charging status.
The Ci4 has a built-in intelligent system that automatically detects and charges up to 4 batteries installed. It also provides multiple charging safeguards to prevent reverse polarity, overcharge, and overheating. The Ci4 features a USB-C port compatible with various power sources for quick and efficient charging. Weighing only 6.75 ounces and measuring 5.83 inches in length, the lightweight design of the Ci4 allows you to carry this charger everywhere you go.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.