
FX3 2-Slot USB-C QC Battery Charger for Fujifilm X-T4 (Discontinued)
- Mfr # FX3
- Zoro # G601984294
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FX3
Zoro #
G601984294
UPC #
-
Country of Origin
China
Details
Print Technology
Laser
Product Type
Toner Cartridge
Assembly Required
No
Print Color
Black
Description
Introducing the NITECORE FX3 Dual-Slot USB-C QC battery charger compatible with Fujifilm X-T4 camera NP-W235 batteries. The FX3 can charge two batteries simultaneously in 2 hours so you can spend less time charging and more time capturing photos. When using a QC2.0+ power adapter, it can achieve a maximum 1500mA charging current in one slot. Compact and highly portable, the FX3 weighs just under 2.5 ounces and measures less than 3.3 inches in length making it the ideal solution for portable charging without taking up extra room in your bag.
Easily monitor your battery health, voltage, charging current, temperature and more with its brightly lit high definition LCD display. No need to worry about overcharging your batteries as the FX3 offers an intelligent USB charging management system that automatically applies the correct charging current and prevents damage caused by improperly inserted batteries. Compatible with universally available USB power sources like laptops, adapters, and solar panels, the FX3 is the perfect charger for the enthusiast to the professional.
Easily monitor your battery health, voltage, charging current, temperature and more with its brightly lit high definition LCD display. No need to worry about overcharging your batteries as the FX3 offers an intelligent USB charging management system that automatically applies the correct charging current and prevents damage caused by improperly inserted batteries. Compatible with universally available USB power sources like laptops, adapters, and solar panels, the FX3 is the perfect charger for the enthusiast to the professional.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.