
HA23 250 Lumen Ultra Lightweight Headlamp - Use 2xAA (Discontinued)
- Mfr # HA23
- Zoro # G601984355
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HA23
Zoro #
G601984355
UPC #
-
Country of Origin
China
Description
The NITECORE HA23 is the ideal headlamp for outdoor activities. It produces up to 250 lumens of light that reaches 60 yards giving you peace of mind on those late night runs, or camping and hiking expeditions. The 150-degree wide angle illumination perfectly covers the entire field of vision so you are aware of your surroundings. The HA23 comes with an easy one-hand operable user interface. Use one switch to activate the headlamp and cycle through its three brightness settings and conquer the darkness.
The NITECORE HA23 is ultra lightweight, comfortable to wear, and easy to maintain. Powered by just two readily available AA batteries, the HA23 can run up to 130 hours on its lowest setting. It weighs only 3 oz with the batteries included. You can comfortably wear the headlamp for an extended period of time with its three-point adjustable straps. However, it is still durable and impact resistant with a waterproof rating of IP67, ready for any tough outdoor environment.
The NITECORE HA23 is ultra lightweight, comfortable to wear, and easy to maintain. Powered by just two readily available AA batteries, the HA23 can run up to 130 hours on its lowest setting. It weighs only 3 oz with the batteries included. You can comfortably wear the headlamp for an extended period of time with its three-point adjustable straps. However, it is still durable and impact resistant with a waterproof rating of IP67, ready for any tough outdoor environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.