
HC35 2700 Lumen USB Rechargeable 21700 Headlamp
Mfr # HC35
Zoro # G101984305
product price: $99.95
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC35
Zoro #
G101984305
UPC #
-
Country of Origin
China
Description
The NITECORE HC35 L-shaped headlamp is the first next generation headlamp to feature a high performance 21700 battery. This powerful battery unleashes the quad LEDs max brightness of 2700 lumens with over 146 yards of beam throw. The quick detach headlamp bracket allows you to easily rotate the flashlight on the headband to illuminate where you need it. Pop it out and the multipurpose, 90 degree design allows the headlamp to double as a handheld flashlight or worklight. Enjoy hands-free illumination with the magnetic tailcap, while the removable pocket clip provides simple carry options.
The NITECORE HC35 comes with a high performance, 4000mAh 21700 li-ion battery that provides up to 1200 hours of uninterrupted operation. It can also run on any >8A high discharge 18650 battery, a pair of CR123, or RCR123 batteries when you use the included battery adapter sleeve. With a built-in micro USB charging port, and LED power indicator, the HC35 will not leave you in the dark when paired with a rechargeable battery. The durable unibody aluminium frame provides excellent heat dissipation. Combined with the included breathable, elastic headband you won’t find a more comfortable high powered headlamp.
The NITECORE HC35 comes with a high performance, 4000mAh 21700 li-ion battery that provides up to 1200 hours of uninterrupted operation. It can also run on any >8A high discharge 18650 battery, a pair of CR123, or RCR123 batteries when you use the included battery adapter sleeve. With a built-in micro USB charging port, and LED power indicator, the HC35 will not leave you in the dark when paired with a rechargeable battery. The durable unibody aluminium frame provides excellent heat dissipation. Combined with the included breathable, elastic headband you won’t find a more comfortable high powered headlamp.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.