Zoro Homepage
This item is Discontinued.
Nitecore HC60 1000 Lumen USB Rechargeable Headlamp (Neutral White) HC60

HC60 1000 Lumen USB Rechargeable Headlamp (Neutral White) (Discontinued)

  • Mfr # HC60
  • Zoro # G301984358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC60
Zoro #
G301984358
UPC #
-
Country of Origin
China

Description

Enjoy convenient, powerful illumination with the NITECORE HC60. This headlamp is incredibly bright with up to 1000 lumens of output from a Cree XM-L2 U2 LED. With 100 degrees of beam spread and 90 degrees of vertical rotation, the light goes anywhere and everywhere you need it to. Four brightness settings and three special modes make the HC60 even more versatile. The included high capacity 3400 mAh 18650 battery and built-in USB charging capability make it easy to keep the HC60 charged and running. Fully charged, the included battery can run for a whole hour in the 1000 lumen turbo mode or 680 hours in the lowest mode - that's almost an entire month! Whether for recreational or professional use, the HC60 has been optimized for long-lasting brightness and is a fantastic multi-use tool.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.