
HC60 UHE 1600 Lumen USB-C Rechargeable Headlamp
Mfr # HC60UHE
Zoro # G322646587
product price: $71.39
/eaKey Features
Body Color
Black
Flashlight Battery Type
Lithium Ion
Includes
NL1840 4000mAh battery;USB-C to USB-C charging cable;Bracket;Headband;Storage Case;Top Strap;Spare O-ring
Voltage
3.7 V
Finish
Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC60UHE
Zoro #
G322646587
UPC #
-
Country of Origin
China
Dimensions
Width
3.15 in
Height
1.91 in
Length
1.65 in
Details
Body Color
Black
Flashlight Battery Type
Lithium Ion
Item
Headlamp
Includes
NL1840 4000mAh battery;USB-C to USB-C charging cable;Bracket;Headband;Storage Case;Top Strap;Spare O-ring
Voltage
3.7 V
Finish
Anodized
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Standards
CE, UN38.3
Batteries Included
Yes
Material
Metal Alloy
Description
The Nitecore HC60 UHE rechargeable headlamp is the ideal companion for various activities such as working, camping, hiking, and more. Its ultra-high efficiency (UHE) LEDs and optical matrix lens ensure optimal performance, emitting a bright 1600-lumen beam that can reach distances of up to 171 yards. The HC60 UHE offers remarkable versatility with its two lighting outputs: Primary White Light and Red Light. When using the primary white light, you can access up to three different brightness levels by short-pressing the power button, or activate the turbo mode by double-pressing the power button when the light is on. When the light is off, double-press the power button to access the ultralow mode. Alternatively, switch to the Red Light by long-pressing the mode button when the light is off. The red light protects your night vision or is used as a long-lasting signal light with three red modes: Low, High, and Slow Flashing. The HC60 UHE also features modes like SOS and Beacon to assist you in any emergency. Weighing only 4.94 oz, the HC60 UHE is a lightweight headlamp perfect for night running, outdoor adventures, or camping. With a 4000mAh rechargeable battery, it can achieve a maximum runtime of 200 hours on its lowest setting. It also has an integrated waterproof USB-C port for easy charging, taking only 2 hours to reach full power. A power indicator lets you know when it's time to recharge, and the lockout mode prevents accidental activation. The HC60 UHE is also rated IP68 water-resistant and can withstand impacts of up to 2 meters, making it a reliable companion for everyday tasks, camping, hiking, and more, in any environment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.