
HC60M 1000 Lumen NVG Mountable Rechargeable Tactical Headlamp (Discontinued)
- Mfr # HC60M
- Zoro # G701984361
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC60M
Zoro #
G701984361
UPC #
-
Country of Origin
China
Description
The NITECORE HC60M is an USB rechargeable tactical headlamp, specially designed to mount on ballistic or tactical helmets with NVG mounting brackets. This headlamp is incredibly bright with up to 1000 lumens of brightness from a Cree XM-L2 U2 LED. With 100 degrees of beam spread and 90 degrees of vertical rotation, the light provides the entire field of view.
The included high capacity 3400 mAh 18650 battery and built-in USB charging capability make this light even more versatile. Fully charged, the included battery can run for a whole hour in the 1000 lumen turbo mode or 680 hours in the lowest mode - that's almost an entire month! Its durable metal construction and an IPX7 waterproof rating ensure this headlamp can withstand indoor and outdoor elements and is ready for your next mission!
The included high capacity 3400 mAh 18650 battery and built-in USB charging capability make this light even more versatile. Fully charged, the included battery can run for a whole hour in the 1000 lumen turbo mode or 680 hours in the lowest mode - that's almost an entire month! Its durable metal construction and an IPX7 waterproof rating ensure this headlamp can withstand indoor and outdoor elements and is ready for your next mission!
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.