
HC65 1000 Lumen White/High CRI/Red Rechargeable Headlamp (Discontinued)
- Mfr # HC65
- Zoro # G201984335
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC65
Zoro #
G201984335
UPC #
-
Country of Origin
China
Description
The NITECORE HC65 USB rechargeable headlamp adds even more power to the popular HC60 headlamp by adding secondary red & high CRI LEDs. Equipped with a primary CREE XM-L2 U2 LED, users will enjoy a 1000 lumen wide-angle output beam capable of a 120 yard throw useful for mid-range illumination activities like hiking, biking and camping. A high CRI auxiliary white light renders colors more like sunlight and can be used for an upclose flood of light when reading or working while an auxiliary red light helps users preserve night vision in dark environments.
A single push button switch located on the side of the unit provides easy one-handed operation to seven brightness levels and four special modes. A built-in power indicator allows users to check battery levels anywhere. While the included 18650 battery, built-in micro-USB charging port and charging cable provides a complete recharging system when connected to any USB power source, making this headlamp perfect for travel and long excursions. Durable metal construction and an IPX8 waterproof rating ensures the headlamp can withstand indoor/outdoor elements and is ready for your next adventure!
A single push button switch located on the side of the unit provides easy one-handed operation to seven brightness levels and four special modes. A built-in power indicator allows users to check battery levels anywhere. While the included 18650 battery, built-in micro-USB charging port and charging cable provides a complete recharging system when connected to any USB power source, making this headlamp perfect for travel and long excursions. Durable metal construction and an IPX8 waterproof rating ensures the headlamp can withstand indoor/outdoor elements and is ready for your next adventure!
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.