Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HC65 UHE 2000 Lumen USB-C Rechargeable Headlamp

  • Mfr # HC65UHE

  • Zoro # G822646582


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Includes
Storage Case;USB-C to USB-C Charging Cable;NL1840HP 4000mAh Battery;Headband;Top Strap
Body Color
Black
Flashlight Battery Type
Lithium Ion
Finish
Anodized
Voltage
3.7 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC65UHE
Zoro #
G822646582
UPC #
-
Country of Origin
China

Dimensions

Length
1.66 in
Height
1.81 in
Width
3.52 in

Details

Item
Headlamp
Includes
Storage Case;USB-C to USB-C Charging Cable;NL1840HP 4000mAh Battery;Headband;Top Strap
Body Color
Black
Flashlight Battery Type
Lithium Ion
Finish
Anodized
Voltage
3.7 V
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Material
Metal Alloy
Standards
CE, UN38.3
Batteries Included
Yes

Description

The Nitecore HC65 UHE rechargeable headlamp is the ideal companion for various activities such as working, camping, hiking, and more. Its ultra-high efficiency (UHE) LEDs and optical matrix lens ensure optimal performance, emitting a bright 2000-lumen beam that can reach distances of up to 243 yards. The HC65 UHE offers remarkable versatility with its three lighting outputs: Primary White Light, Reading Light, and Red Light. When using the primary white light, you can access up to four different brightness levels by short-pressing the power button, or activate the turbo mode by double-pressing the power button. When the light is off, double-press the power button to access the reading light, providing two low-brightness modes. Alternatively, switch to the Red Light by long-pressing the mode button when the light is off. The red light protects your night vision or is used as a long-lasting signal light with three red modes: Low, High, and Slow Flashing. The HC65 UHE also features modes like SOS and Beacon to assist you in any emergency. Weighing only 5.36 oz, the HC65 UHE is a lightweight headlamp perfect for night running, outdoor adventures, or camping. With a 4000mAh rechargeable battery, it can achieve a maximum runtime of 82 hours on its lowest setting. It also has an integrated waterproof USB-C port for easy charging, taking only 2 hours to reach full power. A power indicator lets you know when it's time to recharge, and the lockout mode prevents accidental activation. The HC65 UHE is also rated IP68 water-resistant and can withstand impacts of up to 2 meters, making it a reliable companion for everyday tasks, camping, hiking, and more, in any environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.