
HC65M NVG Mountable Rechargeable Headlamp with Red Light (Discontinued)
- Mfr # HC65M
- Zoro # G401984364
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC65M
Zoro #
G401984364
UPC #
-
Country of Origin
China
Description
The NITECORE HC65M is an USB rechargeable tactical headlamp specially designed to mount on ballistic or tactical helmets with NVG mounting brackets. Equipped with a primary CREE XM-L2 US LED, users will enjoy a 1000 lumen wide-angle output beam capable of a 120 yard throw useful for up-close to mid-range tactical illumination. It adds even more function and versatility with secondary red & high CRI LEDs. A high CRI auxiliary white light provides natural light that reduces eye strain and can be used for reading or working while an auxiliary red light helps users preserve night vision in dark environments and is great for map reading and navigation.
A single push button switch located on the side of the unit provides easy one-handed access to five brightness levels and four special modes. You can also easily adjust the direction of the beam up and down. A built-in power indicator allows users to check battery levels any time. When it is time to recharge, just connect the included charging cable to any USB power source. Its durable metal construction and an IPX8 waterproof rating ensure this headlamp can withstand indoor and outdoor elements and is ready for your next mission!
A single push button switch located on the side of the unit provides easy one-handed access to five brightness levels and four special modes. You can also easily adjust the direction of the beam up and down. A built-in power indicator allows users to check battery levels any time. When it is time to recharge, just connect the included charging cable to any USB power source. Its durable metal construction and an IPX8 waterproof rating ensure this headlamp can withstand indoor and outdoor elements and is ready for your next mission!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.