Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HC65M UHE NVG Mountable USB-C Rechargeable Headlamp

  • Mfr # HC65MUHE

  • Zoro # G222646625


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Body Color
Black
Flashlight Battery Type
Lithium Ion
Includes
NL1840 HP 40000mAh battery;USB-C to USB-C charging cable;NVG Mount Compatible Bracket;Storage Case
Voltage
3.7 V
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC65MUHE
Zoro #
G222646625
UPC #
-
Country of Origin
China

Dimensions

Height
1.78 in
Width
3.55 in
Length
2.03 in

Details

Body Color
Black
Flashlight Battery Type
Lithium Ion
Includes
NL1840 HP 40000mAh battery;USB-C to USB-C charging cable;NVG Mount Compatible Bracket;Storage Case
Item
Headlamp
Voltage
3.7 V
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Finish
Anodized
Material
Metal Alloy
Standards
CE, UN38.3
Batteries Included
Yes

Description

The Nitecore HC65M UHE is a USB-C rechargeable tactical headlamp specially designed to be mounted on helmets with NVG mounting brackets. With its ultra-high efficiency (UHE) LEDs and optical matrix lens ensuring optimal performance, the HC65M UHE emits a bright 2000-lumen beam that can reach distances of up to 243 yards. The HC65M UHE offers remarkable versatility with its three lighting outputs: Primary White Light, Reading Light, and Red Light. When using the primary white light, you can access up to four different brightness levels by short-pressing the power button, or activate the turbo mode by double-pressing the power button. When the light is off, double-press the power button to access the reading light, providing two low-brightness modes. Alternatively, switch to the Red Light by long-pressing the mode button when the light is off. The red light protects your night vision or is used as a long-lasting signal light with three red modes: Low, High, and Slow Flashing. The HC65M UHE also features modes like SOS and Beacon to assist you in any emergency. Weighing only 5.04 oz, the HC65M UHE is a lightweight headlamp perfect for night running, outdoor adventures, or camping. With a 4000mAh rechargeable battery, it can achieve a maximum runtime of 82 hours on its lowest setting. It also has an integrated waterproof USB-C port for easy charging, taking only 2 hours to reach full power. A power indicator lets you know when it's time to recharge, and the lockout mode prevents accidental activation. The HC65M UHE is also rated IP68 water-resistant and can withstand impacts of up to 2 meters, making it a reliable companion for everyday tasks, camping, hiking, and more, in any environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.