Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HC70 UHE 1600 Lumen Rechargeable Headlamp with Extra Long Runtime

  • Mfr # HC70UHE

  • Zoro # G422646593


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Body Color
Black
Flashlight Battery Type
Lithium Ion
Includes
Nitecore NL2160 6000mAh battery;USB-C to USB-C charging cable;Bracket;Headband;Top Strap;Storage Case
Finish
Anodized
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC70UHE
Zoro #
G422646593
UPC #
-
Country of Origin
China

Dimensions

Length
1.78 in
Height
1.99 in
Width
3.31 in

Details

Item
Headlamp
Body Color
Black
Flashlight Battery Type
Lithium Ion
Includes
Nitecore NL2160 6000mAh battery;USB-C to USB-C charging cable;Bracket;Headband;Top Strap;Storage Case
Finish
Anodized
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Voltage
3.7 V
Batteries Included
Yes
Standards
CE, UN38.3
Material
Metal Alloy

Description

The Nitecore HC70 UHE is a very bright rechargeable headlamp with an extraordinary battery runtime, which makes it ideal for industrial work, caving, search and rescue, night hunting, and more. Its ultra-high efficiency (UHE) LEDs and optical matrix lens ensure optimal performance, emitting a powerful 1600-lumen beam that reaches up to 170 yards, providing reliable illumination even in remote or rugged environments. Designed with versatility in mind, the HC70 UHE offers both a Primary White Light with three brightness levels, including quick access to turbo and ultra-low modes, and a Red Light that can protect your night vision or act as a long-lasting signal light in emergencies. With three red light modes (Low, High, and Slow Flashing), the headlamp adapts to your needs, whether you're navigating a trail, signaling for help, or working in low-visibility conditions. The additional SOS and Beacon modes provide crucial emergency assistance when needed. With a 6000mAh rechargeable battery, The HC70 UHE can achieve extra long runtimes with a 5-hour runtime on its highest brightness level and a maximum runtime of 220 hours on its lowest setting. Weighing just 6.07 oz, the headlamp is lightweight and comfortable to wear for extended periods, making it ideal for long work shifts or outdoor adventures. It also has an integrated waterproof USB-C port for easy charging, taking just over 3 hours to reach full power. A power indicator lets you know when it's time to recharge, and the lockout mode prevents accidental activation. Rated IP68 waterproof and impact-resistant up to 2 meters, the HC70 UHE is built to withstand tough conditions, making it a dependable tool for both professionals and outdoor enthusiasts in any environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.