
HC75 UHE 3000 Lumen USB-C Rechargeable Zoomable Work Headlamp
Mfr # HC75UHE
Zoro # G822646599
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Includes
Nitecore NL2155HP Rechargeable Battery;USB-C to USB-C charging cable;Bracket;Headband;Storage Case;Top Strap
Flashlight Battery Type
Lithium Ion
Body Color
Black
Voltage
3.7 V
Finish
Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC75UHE
Zoro #
G822646599
UPC #
-
Country of Origin
China
Dimensions
Height
1.79 in
Length
1.84 in
Width
3.64 in
Details
Includes
Nitecore NL2155HP Rechargeable Battery;USB-C to USB-C charging cable;Bracket;Headband;Storage Case;Top Strap
Flashlight Battery Type
Lithium Ion
Body Color
Black
Item
Headlamp
Voltage
3.7 V
Finish
Anodized
Material
Metal Alloy
Standards
CE, UN38.3
Batteries Included
Yes
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Description
The Nitecore HC75 UHE is an ultra-bright, zoomable headlamp that is perfect for professionals and adventurers who need reliable, high-performance lighting. With a powerful 3,000 lumen output and a beam throw of up to 209 yards, this versatile headlamp excels in demanding environments - whether you're navigating rugged terrain, performing precise industrial maintenance, or tackling tough construction projects. The HC75 UHE features a stepless E-focus design that allows users to seamlessly adjust from a wide floodlight for broad area illumination, to a focused spotlight for pinpoint accuracy, or to a mixed light mode for everyday use. It also features both red and white lighting modes, easily controlled with a responsive dual-button interface. Choose from five brightness levels in white light mode and two in red light mode, along with SOS, Beacon, and Red Flashing functions to ensure you’re visible and safe in any situation. With a 5500mAh rechargeable battery, the HC75 UHE can achieve a maximum runtime of 84 hours on its lowest setting. It also has an integrated waterproof USB-C port for easy charging, taking just over 2 hours to reach full power. A power indicator lets you know when it's time to recharge, and the lockout mode prevents accidental activation. The HC75 UHE weighs only 7.37 oz, is rated IP68 waterproof, and can withstand impacts of up to 2 meters, making it a reliable companion for both professionals and outdoor enthusiasts in any environment.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.