
HU60 1600 Lumen Focusable Headlamp with NPB1 Power Bank (Discontinued)
- Mfr # HU60
- Zoro # G001984313
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HU60
Zoro #
G001984313
UPC #
-
Country of Origin
China
Description
The NITECORE HU60 is a focusable headlamp with a maximum brightness of 1600 lumens. When totally focused in spotlight mode, you get a powerful beam that reaches up to 177 yards, ideal for spelunking or search and rescue. Switch to 100% flood light mode for up to 170 degrees of illumination to cover nearly everything in front of you; great for biking or running at night. Adjusting the focus on the HU60 is incredibly easy with simple two button controls. Press one button to adjust the flood, and the other to adjust the spot; it is that simple! This revolutionary headlamp brings power, flexibility, and reliability to any situation.
The HU60 can be powered by any external USB power bank with at least a 2A output. This reduces the weight of the headlamp, significantly lowering fatigue during use. It also means that as long as you have a compatible power source, the HU60 can continue to function. The included NPB1 5000mAh waterproof power bank has a built-in lock that attaches to the HU60's USB cable, guaranteeing a secure connection. Enjoy up to 5 hours on high mode when paired with a Nitecore NPB1. Each HU60 is paired with a wireless wristband remote to quickly and easily turn the headlamp on and off, or adjust the beam focus. This is especially useful when doing maintenance or navigating tight spaces.
The HU60 can be powered by any external USB power bank with at least a 2A output. This reduces the weight of the headlamp, significantly lowering fatigue during use. It also means that as long as you have a compatible power source, the HU60 can continue to function. The included NPB1 5000mAh waterproof power bank has a built-in lock that attaches to the HU60's USB cable, guaranteeing a secure connection. Enjoy up to 5 hours on high mode when paired with a Nitecore NPB1. Each HU60 is paired with a wireless wristband remote to quickly and easily turn the headlamp on and off, or adjust the beam focus. This is especially useful when doing maintenance or navigating tight spaces.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.