Shop NITECORE
See all product information
Create Account
Magnetic Power Bank with Built-In Cable, Blue
- Mfr # POCKET 5
- Zoro # G023426372
product price:Â
$
51.95
/ea
Key Features
Overall Height
0.35 in
Capacity - Batteries
5,000 mAh
Material
Anodized Metal Alloy
Overall Depth
2.76 in
Includes
Nitecore POCKET 5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- POCKET 5
- Zoro #
- G023426372
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 0.35 in
- Overall Depth
- 2.76 in
- Overall Width
- 4.02 in
Details
- Item
- Powerbank
- Capacity - Batteries
- 5,000 mAh
- Material
- Anodized Metal Alloy
- Includes
- Nitecore POCKET 5
- Standards
- CE, ROHS, UN38.3
- Color
- Blue
- Magnetic
- Yes
- Finish
- Matte
- Application
- Professional
- Charging Cable
- Included
- For Use With
- Portable Lighting
- Input Voltage
- 3.7+/- V
Description
The Nitecore POCKET 5 delivers the convenience of a magnetic power bank with the efficiency of wired charging. It snaps securely onto the back of your phone for a stable, pocket-friendly hold-similar to a wireless battery pack-but instead of relying on slower, heat-generating induction charging, the built-in USB-C cable plugs directly into your device for faster, more efficient power. With up to 22.5W output and a full 5,000mAh capacity, it provides reliable backup to recharge most smartphones and keep you moving throughout the day. The integrated cable works alongside the USB-C port, allowing you to charge two devices at once or use pass-through charging to power your phone while recharging the bank itself. Measuring just 0.35 inches thin and weighing only 4.41 oz, the POCKET 5 is slimmer than most magnetic battery packs while remaining powerful and practical. The attached USB-C cable secures neatly into its port when not in use, eliminating loose cords and keeping your carry clean and streamlined-snap it on, plug it in, and go. Four LED power indicators near the charging port let you check remaining battery at a glance. Crafted from durable aluminum alloy with a clean, modern finish and IPX7 waterproof protection, the POCKET 5 is built for everyday commutes, travel, and unpredictable weather. Thin enough for your pocket and powerful enough for real life, it's magnetic convenience refined with efficient wired performance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.