
MH10S 1800 Lumen USB-C Rechargeable Flashlight (Discontinued)
- Mfr # MH10S
- Zoro # G201984397
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH10S
Zoro #
G201984397
UPC #
-
Country of Origin
China
Description
The MH10S EDC flashlight comes with dazzling new upgrades on all fronts, boasting a max output of 1800 lumen that can reach up to 321 yards of throw. MH10S has incredible power options between the included 21700 battery and a battery sleeve for 18650, CR123, and RC123 compatibility. Built in USB-C port allows super fast charging. 1500 hours of ultra low, means you can count on the MH10S when you need it. It is the most compact 21700 flashlight by Nitecore yet at only 5.17'' in length. The MH10S is a great option as an EDC flashlight, with the included hard holster, pocket clip, and lanyard.
The MH10S covers all of your bases with access to five brightness levels, plus strobe, beacon, and SOS mode. With quick access as ultra low, and built-in mode memory you get the perfect amount of lighting you need when you want it. Durable HA III aluminium construction, IP68 waterproof rating, and advanced temperature regulation help the MH10S withstand any environment. All controls all encompassed in a single metal side switch. No matter if you use it for daily tasks, on patrol, or for camping and hiking, the MH10S is an indispensable companion day in and day out.
The MH10S covers all of your bases with access to five brightness levels, plus strobe, beacon, and SOS mode. With quick access as ultra low, and built-in mode memory you get the perfect amount of lighting you need when you want it. Durable HA III aluminium construction, IP68 waterproof rating, and advanced temperature regulation help the MH10S withstand any environment. All controls all encompassed in a single metal side switch. No matter if you use it for daily tasks, on patrol, or for camping and hiking, the MH10S is an indispensable companion day in and day out.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.