Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MH12 Pro 3300 Lumen UHi40 LED Rechargeable Flashlight

  • Mfr # MH12PRO

  • Zoro # G422646609


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Finish
Anodized
Capacity
5300mAh
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Standards
CE, UN38.3
Length
1.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH12PRO
Zoro #
G422646609
UPC #
-
Country of Origin
China

Dimensions

Length
1.02 in
Height
1.06 in
Width
5.45 in

Details

Finish
Anodized
Capacity
5300mAh
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Standards
CE, UN38.3
Voltage
3.7 V
Battery Included / Bare Tool
Yes
Includes
Nitecore 21700 Rechargeable Li-ion Battery;USB-C Charging Cable;Clip;Lanyard;Spare O-ring;Holster
Item
Flashlight
Body Color
Black
Body Material
Metal Alloy
Battery Type
Lithium Ion

Description

The Nitecore MH12 Pro rechargeable flashlight is incredibly bright yet still compact enough to serve as a duty light to carry every day. With the innovative NiteLab UHi 40 LED, the MH12 Pro boasts a 3300 lumen output and a 552 yard throw, more than the length of four football fields added together. You'll be well-prepared for any situation with its five brightness levels, as well as strobe, beacon, and SOS modes. The level indicators beside the mode button will help you identify the brightness level. Moreover, the MH12 Pro automatically reduces brightness when it detects an obstruction at close range to prevent overheating and blinding reflection. The MH12 Pro comes with a high-capacity 5300mAh battery and can be rapidly charged through its built-in USB-C port. Power indicators next to the mode button display the remaining battery level. Once fully charged, the MH12 Pro can achieve a maximum runtime of over 650 hours on its lowest mode. Crafted from aero-grade aluminum alloy with an HA III hard-anodized finish, boasting an IP68 waterproof rating, and featuring advanced temperature regulation, the MH12 Pro is an indispensable companion day in and day out. Whether you're using it for daily tasks, patrolling, camping, or hiking, the MH12 Pro is equipped for any environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.