
MH12 v2 1200 Lumen USB-C Rechargeable Flashlight with 5000mAh Battery
Mfr # MH12 V2
Zoro # G701984484
product price: $79.95
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH12 V2
Zoro #
G701984484
UPC #
-
Country of Origin
China
Description
Triple the runtime and 20% brighter, yet still compact with more carry options, the Nitecore MH12 v2 is the quintessential upgrade of the classic tactical flashlight MH12. The 1200 lumen output at 220 yards of throw is the peak of precision engineering and design. Counting on its 3 hours and 45 minutes of runtime on turbo to accomplish all of your tasks with time to spare. At just over six inches in overall length, it remains a solid choice as a duty light or EDC flashlight with the included durable hard holster, pocket clip and lanyard.
MH12 v2 is a dependable workhorse with included 5000mAh 21700 battery and a USB-C fast charging port. Also comes with four adjustable brightness levels as well as strobe, beacon, and SOS for emergencies and tactical situations. The MH12 v2 can handle whatever you throw at it with its premium quality: HA III aluminium construction, IPX8 waterproof rating, mode memory, and advanced temperature regulation. No matter whether you use it for daily tasks, or on patrol duty or search rescue missions, MH12 v2 is an indispensable companion day in and day out.
MH12 v2 is a dependable workhorse with included 5000mAh 21700 battery and a USB-C fast charging port. Also comes with four adjustable brightness levels as well as strobe, beacon, and SOS for emergencies and tactical situations. The MH12 v2 can handle whatever you throw at it with its premium quality: HA III aluminium construction, IPX8 waterproof rating, mode memory, and advanced temperature regulation. No matter whether you use it for daily tasks, or on patrol duty or search rescue missions, MH12 v2 is an indispensable companion day in and day out.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.