This item is Discontinued.

Nitecore MH12SE 1800 Lumen USB-C Rechargeable Flashlight 6952506407378

This item is Discontinued.

Nitecore

MH12SE 1800 Lumen USB-C Rechargeable Flashlight (Discontinued)

Mfr # 6952506407378
Zoro # G408665914
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6952506407378
Zoro #
G408665914
UPC #
-
Country of Origin
China

Dimensions

Length
10"
Width
2"

Details

Item
Flashlight
Color
Black
Weight
0.65 lbs
Material
Metal Alloy

Description

The Nitecore MH12SE rechargeable flashlight is super bright yet still compact enough for EDC. With an 1800 lumen output and over 442 yards of throw we have reached peak EDC capabilities. Be prepared for any situation with five brightness levels, plus strobe, beacon, and SOS mode. Durable HA III aluminum construction, IP68 waterproof rating, and advanced temperature regulation help the MH12SE stand up to any environment. No matter if you use it for daily tasks, on patrol, or for camping and hiking, the MH12S is an indispensable companion day in and day out.
MH12SE has incredible power options between the included 5000mAh battery and a battery sleeve for maximum compatibility. Built in USB-C port allows super fast charging. 1500 hours of ultra low means you can count on the MH12SE when you need it. The new design is sleeker, and grip friendly while bringing the size down to just 5.55 long, and a weight of only 5.29 oz with included battery. The MH12SE is a great option as a duty or EDC flashlight, with the included hard holster, pocket clip, and lanyard.


  • •Rechargeable
  • •HIGH PERFORMANCE FLASHLIGHT - 1800 lumen output, over 442 yards of throw. A truly indispensable companion for daily carry, work, on patrol, or for camping and hiking.
  • •USB-C RECHARGE - fast charging via its built-in usb-c port. Once charged runs 1500 hours on ultra low.
  • •EASY TO OPERATE - Two-stagel tail switch for momentary and constant activation. Durable metal side switch to change modes: 5 brightness settings with strobe, SOS and beacon.
  • •IDEAL EDC DUTY LIGHT - At only 5.55 inches long and just 5.29 oz with included battery, it's a great choice for duty or EDC. Hard holster, pocket clip and lanyard included

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.