
MH25 Pro 3300 Lumen UHi40 LED Rechargeable Flashlight
Mfr # MH25PRO
Zoro # G422646586
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Battery Type
Lithium Ion
Voltage
3.7 V
Height
1.57 in
Capacity
5300mAh
Finish
Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH25PRO
Zoro #
G422646586
UPC #
-
Country of Origin
China
Dimensions
Height
1.57 in
Length
1.02 in
Width
6.05 in
Details
Battery Type
Lithium Ion
Voltage
3.7 V
Capacity
5300mAh
Finish
Anodized
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Standards
CE, UN38.3
Battery Included / Bare Tool
Yes
Body Color
Black
Item
Flashlight
Body Material
Metal Alloy
Includes
Nitecore 21700 Rechargeable Li-ion Battery;USB-C Charging Cable;Clip;Holster;Lanyard;Spare O-ring
Description
The Nitecore MH25 Pro rechargeable flashlight offers an impressive blend of brightness and throw, making it an ideal everyday carry duty light for police, patrol and search and rescue. Equipped with the innovative NiteLab UHi 40 LED, the MH25 Pro delivers a staggering 3300 lumen output and an impressive throw of 771 yards, equivalent to the length of more than six football fields combined. This flashlight offers remarkable versatility with its two modesIn Daily mode, users have access to five brightness levels as well as Strobe, Beacon, and SOS, while Tactical mode provides access to all brightness settings and Strobe, all conveniently indicated by the level indicators adjacent to the mode button. Moreover, the MH25 Pro features a proximity sensor that automatically reduces brightness when it detects nearby obstructions, preventing overheating and blinding reflections. Powered by a high-capacity 5300mAh battery, the MH25 Pro can be charged via its built-in USB-C port, with power indicators providing battery level information. Once fully charged, it can run for over 650 hours on its lowest mode. Constructed from aero-grade aluminum alloy with an HA III hard-anodized finish, boasting an IP68 waterproof rating, and featuring advanced temperature regulation, the MH25 Pro proves itself as a reliable companion for everyday tasks, patrolling, camping, hiking, and more, across various environments.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.