
MH25 v2 USB-C Rechargeable Flashlight
Mfr # MH25v2
Zoro # G222646618
product price: $92.49
/ea
Free Shipping & Returns
Key Features
Height
1 in
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Capacity
5000mAh
Finish
Anodized
Battery Type
Lithium Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH25v2
Zoro #
G222646618
UPC #
-
Country of Origin
China
Dimensions
Height
1 in
Width
6.19 in
Length
1.57 in
Details
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Capacity
5000mAh
Finish
Anodized
Battery Type
Lithium Ion
Battery Included / Bare Tool
Yes
Voltage
3.7 V
Standards
CE, UN38.3
Body Material
Metal Alloy
Includes
Nitecore 21700 Rechargeable Battery (NL2150 5,000mAh);USB-C Charging Cable;Clip;Lanyard;Battery Magazine;Holster
Item
Flashlight
Body Color
Black
Description
The Nitecore MH25 v2 is a long throw tactical flashlight with a 1300 lumen output and over 519 yards of throw. MH25 v2 has multiple power options between the included 5000mAh rechargeable battery and a battery sleeve for other battery compatibility. The built-in USB-C port allows super fast charging. 1500 hours of ultra low, means you can count on the MH25 v2 when you need it. Still EDC capable at just 6.19” long, and a weight of only 4.83 ounces. The MH25 v2 is a great option as a duty light or searchlight, with the included holster, pocket clip, and lanyard. Be prepared for any situation with easy to use and durable two switch design. The tail cap powers the light on or off while the side switch adjusts the brightness, strobe etc special modes. Durable HA III aluminium construction, IP68 waterproof rating, and advanced temperature regulation help the MH25 v2 stand up to any environment. The tactical tail switch allows for constant or momentary illumination and now with tail stand capability! No matter if you use it for daily tasks, on patrol, or for trekking and exploring, the MH25 v2 is an indispensable companion day in and day out.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.