
MH25S 1800 Lumen USB-C Rechargeable Flashlight (Discontinued)
- Mfr # MH25S
- Zoro # G601984416
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH25S
Zoro #
G601984416
UPC #
-
Country of Origin
China
Description
With an 1800 lumen output and over 551 yards of throw, Nitecore MH25S is the brightest everyday carry long throw tactical flashlight, period! MH25S has incredible power options between the included 5000mAh 21700 battery and a battery sleeve for 18650, CR123, and RC123 compatibility. Built in USB-C port allows super fast charging. 1500 hours of ultra low, means you can count on the MH25S when you need it. EDC ready at just 6.18” long, and a weight of only 7.18 oz with included battery. The MH25S is a great option as a duty light or searchlight, with the included hard holster, pocket clip, and lanyard.
Be prepared for any situation with two modes of operation. Daily mode gives access to five brightness levels, plus strobe, beacon, and SOS mode. Tactical mode strips away the beacon and SOS modes for more precise lighting control. Durable HA III aluminium construction, IP68 waterproof rating, and advanced temperature regulation help the MH25S stand up to any environment. The tactical tail switch allows for constant or momentary illumination. No matter if you use it for daily tasks, on patrol, or for trekking and exploring, the MH25S is an indispensable companion day in and day out.
Be prepared for any situation with two modes of operation. Daily mode gives access to five brightness levels, plus strobe, beacon, and SOS mode. Tactical mode strips away the beacon and SOS modes for more precise lighting control. Durable HA III aluminium construction, IP68 waterproof rating, and advanced temperature regulation help the MH25S stand up to any environment. The tactical tail switch allows for constant or momentary illumination. No matter if you use it for daily tasks, on patrol, or for trekking and exploring, the MH25S is an indispensable companion day in and day out.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.