Zoro Homepage

MH40 Pro 3500 Lumen Long Throw Flashlight

  • Mfr # MH40PRO

  • Zoro # G522646561


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Capacity
10000mAh
Finish
Anodized
Battery Type
Lithium Ion
Width
10.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH40PRO
Zoro #
G522646561
UPC #
-
Country of Origin
China

Dimensions

Width
10.08 in
Height
2.56 in
Length
2.56 in

Details

Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Capacity
10000mAh
Finish
Anodized
Battery Type
Lithium Ion
Battery Included / Bare Tool
Yes
Voltage
3.7 V
Standards
CE, UN38.3
Body Material
Metal Alloy
Body Color
Black
Item
Flashlight

Description

The Nitecore MH40 Pro is a powerful long-throw flashlight that is ideal for hunting, search and rescue, patrolling, and more. Now featuring the innovative NiteLab UHi 40 MAX LED, the MH40 Pro can emit 3500 lumens and cast light up to a remarkable 1421 yards - that's more than half a mile! The MH40 Pro features 4 brightness modes along with Strobe, Beacon, and SOS modes so you can be prepared for any situation. The MH40 Pro also features a wireless remote switch that can be attached to any platform with a hook-and-loop fastener or straps. The buttons on the wireless switch have the same functionality as on the flashlight to create a more user-friendly experience. The MH40 Pro comes with a high-capacity USB-C rechargeable 10,000mAh battery that can power the MH40 Pro for 62 hours or can be used with other compatible batteries for on-the-go use. To know when to charge, the MH40 Pro will vibrate when the battery is below 10% or you can use the LED indicator beneath the Mode button to check your battery status. Additionally, the MH40 Pro can withstand impacts of up to 1 meter, holds an IP68 rating, and employs patented advanced temperature regulation, ensuring reliable performance in any environment.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.