
MH40GTR Ultra Long Throw Rechargeable Hunting Flashlight (Discontinued)
- Mfr # MH40GTR
- Zoro # G101984466
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH40GTR
Zoro #
G101984466
UPC #
-
Country of Origin
China
Description
With a maximum brightness of 1200 lumens, the NITECORE MH40GTR has an ultra-long-range throw of 1004 yards, reaching nearly 10 football fields. The MH40GTR is equipped with a premium CREE XP-L HI V3 LED puts out six light modes (Turbo, High, Mid, Low, Strobe, SOS) which are essential for any outdoor adventure or tactical situation you may encounter. In addition, the MH40GTR's aerospace-grade aluminum alloy construction and port cover makes this flashlight waterproof so it can be used in all weather conditions.
Designed specifically for tactical and outdoor usage. The MH40GTR is easy to operate with a tactical tail switch that allows momentary or constant illumination. Switch light modes quickly by twisting the flashlight head from User-defined Mode to Turbo. Whether, you’re capturing prey with Turbo + High mode or seizing the moment to blind your enemy with Turbo+ Strobe. The MH40GTR provides you with all the light modes for any scenario.
Designed specifically for tactical and outdoor usage. The MH40GTR is easy to operate with a tactical tail switch that allows momentary or constant illumination. Switch light modes quickly by twisting the flashlight head from User-defined Mode to Turbo. Whether, you’re capturing prey with Turbo + High mode or seizing the moment to blind your enemy with Turbo+ Strobe. The MH40GTR provides you with all the light modes for any scenario.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.