Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MT10C 920 Lumen Rotary Helmet Mounting Rechargeable Flashlight Kit

  • Mfr # MT10C+LMA1

  • Zoro # G101984480


product price: $74.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT10C+LMA1
Zoro #
G101984480
UPC #
-
Country of Origin
China

Description

Get ready for your next mission with the Nitecore MT10C and LMA1 rotary helmet mount tactical flashlight! The LMA1 was designed to mount any 1" diameter body flashlight to Ops-Core ARC Rails. Low profile yet bright, The MT10C lights up your surroundings with 920 lumens and 207 yards of throw in a only 2.01 oz compact body. The mount rotates the flashlight 360° in eight locking positions to provide lighting in any direction. The red light preserves night vision and is great for navigation. The beacon mode can be used for signaling in emergency situations.
Constructed from aero grade aluminum alloy, it is lightweight, durability, able to withstand anything you throw at them. The tactical tail switch provides momentary and constant illumination, the side switches provide access to the red light and five levels of white light. To adjust the light angle, simply pull the mount outward slightly and turn until it locks into position. This winning combination supports quick and easy one-hand operation for any tactical scenario, perfect for law enforcement or military personnel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.