Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MT2A Pro 1000 Lumen LED EDC Rechargeable Pen Flashlight

  • Mfr # MT2APRO

  • Zoro # G722646620


product price: $67.15
/ea

Key Features

Battery Included / Bare Tool
Yes
Finish
Anodized
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Length
0.78 in
Standards
CE, UN38.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT2APRO
Zoro #
G722646620
UPC #
-
Country of Origin
China

Dimensions

Length
0.78 in
Width
5.62 in
Height
0.78 in

Details

Battery Included / Bare Tool
Yes
Finish
Anodized
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Standards
CE, UN38.3
Voltage
3.7 V
Battery Type
Lithium Ion
Body Color
Black
Body Material
Metal Alloy
Includes
Nitecore NL1416R Battery;Clip;Lanyard;Spare O-ring; USB-C Cable
Item
Flashlight

Description

The Nitecore MT2A Pro marks a highly-anticipated upgrade from the original MT2A, offering a brighter beam, extended throw distance, and enhanced functionality, all while maintaining its compact design at under 6 inches in length. Utilizing the innovative UHi 20 LED from NiteLab, the MT2A Pro can emit an impressive 1000 lumens of light, reaching distances of up to 279 yards. Its tail switch enables you to choose from three distinct lighting modes, and the MT2A Pro will conveniently access the previously memorized brightness level, making it an excellent choice for everyday carry, emergency kits, or outdoor adventures. Weighing just 3.45 ounces, this flashlight is highly portable and can easily fit in your pocket. Alternatively, you can use the two-way clip to attach it to backpacks, belts, or other items for quick access. Powering the MT2A Pro is flexible, as it can operate with either the included rechargeable Nitecore NL1416R battery or two AA batteries. When powered by the NL1416R battery, the MT2A Pro can run for up to 20 hours before requiring a recharge. This flashlight can withstand impacts of up to 1 meter, holds an IP68 rating, and employs patented advanced temperature regulation, ensuring reliable performance in any environment.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.