Zoro Homepage

MT2C Pro 1800 Lumen Rechargeable EDC Flashlight

  • Mfr # MT2CPRO

  • Zoro # G122646602


product price: $61.65
/ea

Key Features

Length
1.06 in
Standards
CE, UN38.3
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Battery Type
Lithium Ion
Width
4.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT2CPRO
Zoro #
G122646602
UPC #
-
Country of Origin
China

Dimensions

Length
1.06 in
Width
4.63 in
Height
0.84 in

Details

Standards
CE, UN38.3
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Battery Type
Lithium Ion
Voltage
3.7 V
Battery Included / Bare Tool
Yes
Item
Flashlight
Includes
Nitecore NL1836R USB-C rechargeable battery;USB-C Charging Cable;Lanyard;Spare O-ring
Body Color
Black
Body Material
Metal Alloy
Finish
Anodized

Description

The Nitecore MT2C Pro is an excellent lightweight EDC flashlight that delivers a powerful beam and throw, all while maintaining its compact design at under 5 inches in length. Equipped with Nitecore’s UHi 20 LED, the MT2C Pro emits an impressive 1800 lumens and can reach distances of up to 568 yards. Operating the MT2C Pro is very intuitive, to access its High Mode, fully press the tail switch. For Low Mode, turn off and quickly turn on the light again. For momentary illumination, half-press the tail switch to access High Mode, then release and promptly half-press again to access Low Mode momentarily. Powering the MT2C Pro Pro is flexible, as it can operate with the included USB-C rechargeable Nitecore NL1836R battery, or two CR123 non-rechargeable batteries. When powered by the NL1836R battery, the MT2C Pro can run for up to 28 hours before requiring a recharge. Weighing just over 4 ounces, this flashlight is highly portable and can easily fit in your pocket. Alternatively, you can use the clip to attach it to backpacks, belts, or other items for quick access. Additionally, the MT2C Pro can withstand impacts of up to 2 meters, holds an IP68 rating, and employs patented advanced temperature regulation, ensuring reliable performance in any environment.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.