Zoro Homepage

Multipurpose Ultrasonic Mosquito Repeller

  • Mfr # EMR25

  • Zoro # G322646624


product price: $87.35
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Standards
CE, UN38.3
Finish
Matte
Battery Type
Lithium Ion
Width
6.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMR25
Zoro #
G322646624
UPC #
-
Country of Origin
China

Dimensions

Width
6.51 in
Length
2.21 in
Height
1.65 in

Details

Material
Polycarbonate
Item
Insect and Bug Repellent
Standards
CE, UN38.3
Finish
Matte
Battery Type
Lithium Ion
Battery Included
Yes
Capacity
12000mAh
Voltage
3.7 V
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Includes
Storage Case;USB-C to USB-C charging cable
Color
Black

Description

The Nitecore EMR25 is a portable, rechargeable, dual-function mosquito repeller that also doubles as a power bank, making it an ideal companion for any outdoor adventure. In High Power Mode, it creates a comfortable, pest-free zone up to 16 feet wide, while Low Power Mode offers coverage within an 11-foot radius. Using an efficient heating system and MRM10 mini mosquito repellent mats (not included), the EMR25 eliminates the need for messy liquid refills, helping you stay clean and bug-free with ease. The EMR25 is compatible with other heat-activated repellent mats. The EMR25 also includes a 40kHz ultrasonic frequency that can be activated to help drive away any pests. An OLED screen provides real-time updates on remaining runtime, current mode, battery level, charging status, and an ultrasonic frequency icon so you’re always informed. The EMR25 is powered by a replaceable 12000mAh battery cartridge that doubles as a USB-C power bank, providing up to 12 hours of mosquito-repelling protection. Thanks to two-way fast charging, it’s compatible with a wide range of devices, including phones, lanterns, and other USB-C gadgets, so you can stay powered up wherever you go. For added flexibility, the EMR25 can also run directly from any compatible USB-C power source, even without the battery cartridge. Weighing just 10.41 oz, the EMR25 is compact and lightweight for easy carry in your hand or backpack. A built-in clip lets you attach it to a belt or bag for hands-free convenience. Whether you're trekking, camping, fishing, cooking outdoors, or gardening in the backyard, the EMR25 is a reliable way to keep bugs at bay and your devices charged.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.