NB Air Ultra Lightweight and Slim USB-C 5000mAh Power Bank

  • Mfr # NBAIR

  • Zoro # G222646571


product price: $59.99
/ea

Key Features

Color
Black
Cable Length
1.89 in
Capacity - Batteries
5000mAh
Overall Width
4.41 in
Overall Height
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBAIR
Zoro #
G222646571
UPC #
-
Country of Origin
China

Dimensions

Cable Length
1.89 in
Overall Width
4.41 in
Overall Height
0.38 in

Details

Color
Black
Capacity - Batteries
5000mAh
Item
Powerbanks
Battery Included
Yes
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Standards
CE, UN38.3
Battery Type
Lithium Ion
Input Voltage
3.7 V
Material
Carbon Fiber

Description

The Nitecore NB Air is an ultra-lightweight, portable power bank with a 5,000mAh capacity, designed to keep your devices powered wherever you go. Additionally, the NB Air is compatible with low-current devices like headphones, smartwatches, and fitness trackers, making it a versatile charging solution for everyday use. Encased in a solid carbon fiber frame, the NB Air weighs only 3.14 oz while being smaller and thinner than a phone. Its rounded corners not only help absorb impacts and reduce abrasion but also make it more comfortable to grip. This makes it the ultimate portable backup battery charger for road trips and outdoor enthusiasts who enjoy trail running, hiking, camping, and more. It’s also a reliable addition to your emergency prep kit or bug-out bag, ensuring you always have power when you need it most. The NB Air features a USB-C port for fast and convenient charging, making it compatible with a wide range of devices. Checking the remaining power is simple-just press the Power Button to illuminate the four blue LED indicators for a quick status update. Built for durability, its seamless design boasts an IPX7 waterproof rating, protecting it from rain, splashes, and humid environments. Additionally, the NB Air is airline-approved, making it the perfect travel companion whether you're flying, commuting, or heading off the grid. With its combination of lightweight portability, rugged durability, and reliable performance, the NB Air is ready to power your adventures anywhere.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.