Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NB Plus 10,000mAh Lightweight Power Bank

  • Mfr # NBPLUS

  • Zoro # G722646569


product price: $65.89
/ea

Key Features

Color
Black
Includes
USB-C charging cord
Battery Included
Yes
Overall Height
0.46 in
Input Voltage
3.7 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NBPLUS
Zoro #
G722646569
UPC #
-
Country of Origin
China

Dimensions

Overall Height
0.46 in
Overall Width
4.82 in
Cable Length
2.35 in

Details

Color
Black
Includes
USB-C charging cord
Item
Powerbanks
Battery Included
Yes
Input Voltage
3.7 V
Capacity - Batteries
10000mAh
Battery Type
Lithium Ion
Standards
CE, UN38.3
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Material
Carbon Fiber

Description

The Nitecore NB Plus is an ultra-lightweight, portable power bank with a 10,000mAh capacity designed to keep your devices powered wherever you go. Whether you’re trail racing, camping, or just need an extra power source, the NB Plus can tackle it all. Using double-sided carbon sheets and a lightweight frame, the NB Plus weighs only 5.47 oz while being smaller and thinner than a phone. Its rounded corners not only help absorb impacts and reduce abrasion but also make it more comfortable to grip. This makes it the ultimate portable backup battery charger for outdoor enthusiasts who enjoy trail running, hiking, camping, and more. It’s also a reliable addition to your emergency prep kit or bug-out bag, ensuring you always have power when you need it most. The NB Plus features both a USB-C port and a USB-A port for fast and convenient charging, making it compatible with a wide range of devices. Checking the remaining power is simple-just press the Power Button to illuminate the four blue LED indicators for a quick status update. Built for durability, its seamless design boasts an IPX7 waterproof rating, protecting it from rain, splashes, and humid environments. Additionally, the NB Plus is airline-approved, making it the perfect travel companion whether you're flying, commuting, or heading off the grid. With its combination of lightweight portability, rugged durability, and reliable performance, the NB Plus is ready to power your adventures anywhere

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.