Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nitecore NB10000 10000mAh USB/USB-C Quick-Charge Power Bank NB10000

NB10000 10000mAh USB/USB-C Quick-Charge Power Bank (Discontinued)

  • Mfr # NB10000
  • Zoro # G001984429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB10000
Zoro #
G001984429
UPC #
-
Country of Origin
China

Dimensions

Overall Height
6"
Overall Width
1"

Details

Item
Power Bank
Features
Matte Finish
Color
Carbon Fiber
Includes
NITECORE NB10000 Powerbank, USB Cable (USB to USB-C)
Standards
PLATO, IP, UN38.3, IEEE, CE
Material
Carbon Fiber
Application
Everyday Carry, Hunting, Outdoors, Safety, Self Defense, Tactical
Weight
0.60625 lbs

Description

Never let your phone die! The Nitecore NB10000 power bank has an extraordinary 10,000mAh battery that can charge an iPhone 11 or Samsung s10 three times. Embodying all these power in a solid carbon fiber frame and case, the NB10K is 40% lighter than conventional power banks, while smaller and thinner than a phone, with a sleek modern minimalist design. The NB10k is the ultimate portable backup battery charger for road warriors, outdoor enthusiasts who enjoy trail running, hiking or camping, or first responders who are on a long search and rescue mission. It is also a great additional to your emergency prep kit or bug-out-bag.
NB10k is packed with features that puts it way ahead of the pack. Its USB/USB-C dual QC output ports are compatible with a variety of electronics and allow you to fast charge two devices at once. For delicate devices such as bluetooth headphones and smart watches, NB10k has a one-touch low current mode. Its lightweight yet strong carbon fiber case ensures that NB10k is highly resistant to puncture, abrasion, and impact. Additionally, the NB10k is IPX5 rated water resistant, and provides safeguards against short-circuit, overcharge, over-discharge, and overheat.


  • •Lightweight
  • •10000mAh POWER BANK - can fully charge an iPhone 13 Pro or Samsung s22 twice times with power to spare.
  • •LIGHTWEIGHT AND SLEEK - the NB10000 is 40% lighter than conventional power banks while smaller and thinner than a phone with a sleek modern minimalist design.
  • •MAXIMUM COMPATIBILITY - a USB and USB-C dual QC ports can fast charge two devices at once while supporting a variety of electronic gears. For delicate devices such as bluetooth headphones and smart watches, NB10k has a one-touch low current mode.
  • •SAFE AND DURABLE - IPX5 rated water resistant and safeguards against short-circuit, overcharge, over discharge, or overheat.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.