Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NB10000 Gen 3 Ultra-Slim USB-C Power Bank

  • Mfr # NB10000G3

  • Zoro # G722646606


product price: $71.39
/ea

Key Features

Color
Black
Overall Width
4.8 in
Input Voltage
3.7 V
Overall Height
0.42 in
Capacity - Batteries
10000mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB10000G3
Zoro #
G722646606
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4.8 in
Overall Height
0.42 in
Cable Length
2.33 in

Details

Color
Black
Item
Powerbanks
Input Voltage
3.7 V
Capacity - Batteries
10000mAh
Includes
USB-C to USB-A adapter
Battery Included
Yes
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Battery Type
Lithium Ion
Standards
CE, UN38.3
Material
Carbon Fiber

Description

The Nitecore NB10000 Gen 3 Power Bank is a lightweight, portable power bank with a capacity of 10,000mAh, designed to meet all your charging needs no matter where you are. Encased in a solid carbon fiber frame, the NB10000 Gen 3 is 40% lighter than conventional power banks while being smaller and thinner than a phone, with a sleek, modern, minimalist design. This makes it the ultimate portable backup battery charger for road trips and outdoor enthusiasts who enjoy trail running, hiking, camping, and more. It is also a great addition to your emergency prep kit or bug-out bag. Compared to its predecessor, the NB10000 Gen 3 now features two USB-C ports for fast and convenient charging, enabling you to charge multiple devices simultaneously or charge the NB10000 Gen 3 while also powering an external device. Need a USB-A port? A USB-C to USB-A Adapter is included. To keep track of the battery life, the NB10000 Gen 3 has four blue LED lights that display the remaining power. Crafted with a carbon fiber shell, the NB10000 Gen 3 is exceptionally sturdy and lightweight at only 5.29 oz. Its seamless design renders it waterproof with an IPX5 rating, making it perfect for any outdoor adventure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.