Zoro Homepage

NB20000 Gen 3 Dual USB-C Power Bank

  • Mfr # NB20000G3

  • Zoro # G722646583


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Width
4.65 in
Cable Length
2.72 in
Capacity - Batteries
20000mAh
Overall Height
0.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB20000G3
Zoro #
G722646583
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4.65 in
Cable Length
2.72 in
Overall Height
0.85 in

Details

Item
Powerbanks
Color
Black
Capacity - Batteries
20000mAh
Input Voltage
3.7 V
Includes
USB-C to USB-A adapter
Battery Included
Yes
Material
Carbon Fiber
Battery Type
Lithium Ion
Standards
CE, UN38.3
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors

Description

The Nitecore NB20000 Gen 3 Power Bank is a lightweight, portable power bank with a capacity of 20,000mAh, designed to meet all your charging needs no matter where you are. Encased in a solid carbon fiber frame, the NB20000 Gen 3 is lighter and smaller than its predecessor, with a sleek, modern, minimalist design. This makes it the ultimate portable backup battery charger for road trips and outdoor enthusiasts who enjoy trail running, hiking, camping, and more. It is also a great addition to your emergency prep kit or bug-out bag. Compared to its predecessor, the NB20000 Gen 3 now features two USB-C ports for fast and convenient charging, enabling you to charge multiple devices simultaneously or charge the NB20000 Gen 3 while also powering an external device. Need a USB-A port? A USB-C to USB-A Adapter is included. The NB20000 Gen 3 also features an auto-detect function for low-current devices such as wireless headphones, wearables, and more. To keep track of the battery life, the NB20000 Gen 3 has four blue LED lights that display the remaining power. Crafted with a carbon fiber shell, the NB20000 Gen 3 is exceptionally sturdy and lightweight at only 10.26 oz. Its seamless design renders it waterproof with an IPX5 rating, making it perfect for any outdoor adventure.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.