Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nitecore NB20000 QC USB & USB-C 4 Port 20000mAh Power Bank NB20000

NB20000 QC USB & USB-C 4 Port 20000mAh Power Bank (Discontinued)

  • Mfr # NB20000
  • Zoro # G001984436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB20000
Zoro #
G001984436
UPC #
-
Country of Origin
China

Description

You electronics just got a new best friend! The Nitecore NB20000 power bank has an extraordinary 20,000mAh battery that can charge an iPhone 12 six times over! Embodying all this power in a solid carbon fiber frame and case, the NB20K is 27% lighter than conventional power banks, and compact enough to slip right into your pocket, with a sleek modern minimalist design. The NB20k is the ultimate portable backup battery charger for road warriors, outdoor enthusiasts who enjoy hiking or camping, or first responders who are on a long search and rescue mission. It is also a great additional to your emergency prep kit or bug-out-bag.
NB20k is packed with features that puts it way ahead of the pack. Its 3x USB/USB-C QC output ports are compatible with a variety of electronics and allow you to fast charge electronics. The USB-C output port has been upgraded to 45W making this the ultimate laptop/notebook companion charger. For delicate devices such as bluetooth headphones and smart watches, NB20k has a one-touch low current mode. Its lightweight yet strong carbon fiber case ensures that NB20k is highly resistant to puncture, abrasion, and impact. Additionally, the NB20k is IPX5 rated water resistant, and provides safeguards against short-circuit, overcharge, over-discharge, and overheat.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.