
NB5000 5000mAh Power Bank with QC USB/USB-C Dual Ports (Discontinued)
- Mfr # NB5000
- Zoro # G201984373
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NB5000
Zoro #
G201984373
UPC #
-
Country of Origin
China
Description
Never let your phone die! The Nitecore NB5000 power bank has a 5,000mAh high capacity battery that can quick-charge an iPhone 11 or Samsung s10. Embodying all these power in a solid carbon fiber frame and case, the NB5K is 32% lighter than conventional power banks, while smaller and thinner than a phone, with a sleek modern minimalist design. The NB5k is the ultimate portable backup battery charger for road warriors, outdoor enthusiasts who enjoy trail running, hiking or camping, or first responders who are on a long search and rescue mission. It is also a great additional to your emergency prep kit or bug-out-bag.
NB5k is packed with features that puts it way ahead of the pack. Its USB/USB-C dual QC output ports are compatible with a variety of electronics and allow you to fast charge two devices at once. For delicate devices such as bluetooth headphones and smart watches, NB5k has a one-touch low current mode. Its lightweight yet strong carbon fiber case ensures that NB5k is highly resistant to puncture, abrasion, and impact. Additionally, the NB5k is IPX5 rated water resistant, and provides safeguards against short-circuit, overcharge, over-discharge, and overheat.
NB5k is packed with features that puts it way ahead of the pack. Its USB/USB-C dual QC output ports are compatible with a variety of electronics and allow you to fast charge two devices at once. For delicate devices such as bluetooth headphones and smart watches, NB5k has a one-touch low current mode. Its lightweight yet strong carbon fiber case ensures that NB5k is highly resistant to puncture, abrasion, and impact. Additionally, the NB5k is IPX5 rated water resistant, and provides safeguards against short-circuit, overcharge, over-discharge, and overheat.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.