This item is Discontinued.

Nitecore Neutral White 1200 Lumen USB-C Rechargeable Headlamp HC60v2-NW

This item is Discontinued.

Nitecore

Neutral White 1200 Lumen USB-C Rechargeable Headlamp (Discontinued)

Mfr # HC60v2-NW
Zoro # G605951568
Country of Origin China
Category Headlamps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HC60v2-NW
Zoro #
G605951568
UPC #
-
Country of Origin
China

Dimensions

Length
2.25"
Width
4"
Height
6.15"

Details

Item
Headlamp
Body Color
Black
Includes
H60V2-NW Headlamp, Nitecore 18650 Rechargeable Li-Ion Battery (NL1834 3,400 mAh), USB-C Charging Cable, Spare Switch Cover, Headband, Bracket, Spare O-Ring
Color
Black
Material
Aluminium Alloy
Weight with Batteries
0.31
Standards
PLATO, IP, UN38.3, IEEE, CE
Casing Material
Metal Alloy

Description

The Nitecore HC60 v2 headlamp takes everything we love about the Nitecore HC60 and makes it brighter, easier to use and faster to charge. It increases the max output to 1200 lumen, reaching up to 142 yards. Its 100° degree wide angle flood beam covers your entire field of vision. This makes the HC60 v2 an ideal headlamp for camping, running, trekking, biking, or any outdoor activities. No more fumbling with multiple switches in the dark. Hold the switch to power on and off. When the headlamp is on, tap the switch to cycle through different brightness levels and modes. The setting is memorized even after you turn off the headlamp.
The HC60 v2 headlamp comes with an 3400mAh high capacity 18650 battery that supports an exceptional 680 hours of runtime on ultra low. You can fast charge the headlamp via its USB-C charging port. It is comfortable to wear with a secure rear pad and silicone grip strip on the headband. With the quality you can trust from Nitecore brand, the HC60 v2 headlamp is an indispensable tool you can count on no matter if you are at work or have fun outside.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.