
Nitecore Concept 2 6500 Lumen Compact Rechargeable Light (Discontinued)
- Mfr # Concept2
- Zoro # G5813307
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Concept2
Zoro #
G5813307
UPC #
6952506404322
Country of Origin
China
Description
Welcome to the cutting edge of flashlight technology with the NITECORE Concept 2 rechargeable flashlight. The power of four CREE XHP35HD LEDs combines for a maximum output of 6500 lumens with 435 yards of throw -- all encompassed in a compact, aluminum body that comfortably fits in your palm! Measuring only 4.42"x1.57"x1.57" and weighing 12.27 oz, the Concept 2 is ideal for exploring, camping, everyday carry and search operations. Access 5 brightness levels and 3 special modes through the single button control located on the head of the flashlight. And with direct access to Turbo when the light is on or off, lockout mode for traveling and a memory feature to access the previously used brightness, the Concept 2 gives you everything you need for total control.
You won't have to keep track of batteries since the Concept 2 has four built-in, high drain lithium ion batteries you can easily charge with the included 12v AC adapter. On a full charge, you can enjoy 30 minutes of Turbo output and up to an incredible 2000 hours of runtime on ultralow. A dual power indicator and charging indicator light under the control button will let you know when the battery is low and keep you informed during charging. The Concept 2 has an IP68, 2m submersible waterproof rating, so you can use it in all-weather conditions.
You won't have to keep track of batteries since the Concept 2 has four built-in, high drain lithium ion batteries you can easily charge with the included 12v AC adapter. On a full charge, you can enjoy 30 minutes of Turbo output and up to an incredible 2000 hours of runtime on ultralow. A dual power indicator and charging indicator light under the control button will let you know when the battery is low and keep you informed during charging. The Concept 2 has an IP68, 2m submersible waterproof rating, so you can use it in all-weather conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.