Nitecore EC4GTS 1800 Lumen Long Throw Search Flashlight (Discontinued)
- Mfr # EC4GTS
- Zoro # G9768681
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC4GTS
Zoro #
G9768681
UPC #
6952506404728
Country of Origin
China
Description
The NITECORE EC4GTS puts the power of a search light in the palm of your hand. Equipped with a CREE XHP35 HD, the EC4GTS produces a powerful beam with up to 433 yards throw distance and a bright, 1800 lumen max brightness. Choose from 5 brightness levels and 3 special modes to find the right output for a wide range of usages including search & rescue, inspecting, camping and emergency backup. Dual control buttons located near the bezel of the flashlight offer direct access to Turbo and Ultralow outputs while a memory feature returns the EC4GTS to the previously used mode so you'll always get the output you're expecting.
For a flashlight that can withstand even the toughest adventures, the EC4GTS features a diecast unibody construction with impact resistance up to 1 meter and an IPX8 waterproof rating. Weighing 6.03 oz (without battery) and measuring 6.1" long, the EC4GT is ergonomically designed to fit comfortably in your hand so you can carry it with you day in and out. There's even a standard tripod connector so you can use the flashlight hands-free! The EC4GTS is powered by 2x 18650 batteries, enabling up to an hour runtime on Turbo and an impressive 380 hour max runtime overall. An integrated power indicator light under the control buttons will alert you to low battery so you'll never be caught in the dark.
For a flashlight that can withstand even the toughest adventures, the EC4GTS features a diecast unibody construction with impact resistance up to 1 meter and an IPX8 waterproof rating. Weighing 6.03 oz (without battery) and measuring 6.1" long, the EC4GT is ergonomically designed to fit comfortably in your hand so you can carry it with you day in and out. There's even a standard tripod connector so you can use the flashlight hands-free! The EC4GTS is powered by 2x 18650 batteries, enabling up to an hour runtime on Turbo and an impressive 380 hour max runtime overall. An integrated power indicator light under the control buttons will alert you to low battery so you'll never be caught in the dark.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.