Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nitecore Nitecore HC33 1800 Lumen High Performance LED Headlamp HC33

Nitecore HC33 1800 Lumen High Performance LED Headlamp (Discontinued)

  • Mfr # HC33
  • Zoro # G9772732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC33
Zoro #
G9772732
UPC #
6952506404100
Country of Origin
China

Description

The NITECORE HC33 is a versatile high performance L-shaped headlamp. Utilizing a CREE XHP35 HD LED, the HC33 produces a scorching 1800 lumens output capable of reaching up to 204 yards away! The multipurpose L-shape design allows the headlamp to double as a handheld flashlight when removed from the included headband while the integrated magnetic tail cap and removable pocket clip provide hands-free mounting options for working or other activities. A single push button switch offers convenient one-handed control of five brightness levels and three special modes (strobe, SOS, beacon). To power on the headlamp, simply press and hold the power switch. When powered on, press the switch to cycle through brightness levels. To access special modes, quickly double tap the switch when the headlamp is powered off. To cycle through special modes, tap the switch repeatedly. The HC33 runs on 1x IMR 18650, which offers better performance than AA batteries and a longer runtime of up to 330 hours.** The inclusion of a battery voltage indicator and reverse polarity protection makes the HC33 headlamp a highly adaptable headlamp for hiking, biking, working and more!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.