Nitecore LA30 250 Lumen Bi-Fuel RCHRGBL Mini Lantern Yellow (Discontinued)
- Mfr # LA30
- Zoro # G0309505
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LA30
Zoro #
G0309505
UPC #
6952506404452
Country of Origin
China
Description
NITECORE delivers the ultimate compact camping lantern with the NITECORE LA30. This portable lantern comes equipped with 8 high CRI LEDs that provide up to 250 lumens of 360 degree lighting at distances up to 38 yards--perfect for lighting up tents and camping areas! Additionally, the light houses 3 secondary red LEDs capable of up to 40 lumens output to help preserve night vision during night time wildlife or astronomy observation. The red LED also offers strobe and beacon modes for emergency and signaling situations like roadside hazards.
A single push button switch located on the front of the unit provides easy access to three brightness levels, two light sources and two special modes. The LA30 can be powered by the built-in 1800mAh rechargeable Li-ion battery or two AA batteries giving you multiple powering options while on the go and ensuring there is always a power option everywhere you travel. This portable light can easily fit into the palm of your hand and can be conveniently stored in pockets, bags or backpacks--so you never have to worry about it weighing you down! Along with a built-in metal hook and magnetic base offers multiple mounting options from tree branches to metal signs, the LA30 is IP66 water resistant rated making it a great camping and emergency lantern.
A single push button switch located on the front of the unit provides easy access to three brightness levels, two light sources and two special modes. The LA30 can be powered by the built-in 1800mAh rechargeable Li-ion battery or two AA batteries giving you multiple powering options while on the go and ensuring there is always a power option everywhere you travel. This portable light can easily fit into the palm of your hand and can be conveniently stored in pockets, bags or backpacks--so you never have to worry about it weighing you down! Along with a built-in metal hook and magnetic base offers multiple mounting options from tree branches to metal signs, the LA30 is IP66 water resistant rated making it a great camping and emergency lantern.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.