
Nitecore LR10 250 Lumen USB RCHRGBL Pocket Lantern Yellow (Discontinued)
- Mfr # LR10
- Zoro # G0261257
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR10
Zoro #
G0261257
UPC #
6952506404162
Country of Origin
China
Description
The NITECORE LR10 is a USB rechargeable pocket camping lantern with 9 high CRI LEDs offering a max output of 250 lumens up to 26.2 yards. With a CRI rating ?90, the LR10 emits a beam that resembles natural morning sunlight to prevent eye fatigue and reveal subtle details of objects. A highly translucent PC diffuser evenly distributes light to provide 360 degrees of illumination for your surrounding environment. An easy to use single switch interface allows quick access and adjustments to 3 brightness levels (high, med, low) and 3 special modes (caution light, SOS, beacon). The LR10 also includes a built-in location light for finding the lantern in the dark as well as a battery indictor to let you know when power is running low. To charge built-in li-ion battery, simply plug-in the USB charging cable to the Micro-USB port and connect to any USB power source. While the unit is charging a red indicator will signal charging in progress, while green will signal charging complete. A magnetic base and metal hook provide multiple mounting and hanging options for this highly versatile lantern ideal for outdoor excursions, working at night, everyday carry and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.