
Nitecore MT22C 1000 Lumen Infinite Multitask Flashlight (Discontinued)
- Mfr # MT22C
- Zoro # G9772662
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT22C
Zoro #
G9772662
UPC #
6952506404438
Country of Origin
China
Description
Ready for any challenge, the new NITECORE MT22C flashlight is perfect for law enforcement professionals, security officers and tactical operations specialists. Equipped with a powerful CREE XP-L HD V6 LED capable of 1000 lumens and 202 yards of throw this flashlight is ideal for patrolling, searching and inspecting. An easy to use rotary switch allows you to dial into the exact amount of light you need for any task from 0.5 lumens to 1000 lumens with a simple twist--even while the light is off! A simple push button tail cap switch allows for easy one-handed ON/OFF operation by fully pressing the switch or momentary ON by half pressing the switch to provide silent illumination during tactical scenarios.
Powered by a single 18650 battery, the MT22C is capable of a max run time of up to 500 hours on a full charge. The flashlight can also be powered by two CR123A batteries, giving you multiple power options for extended use operations. Compact and easy to carry, the MT22C tactical flashlight weighs under four ounces is small enough to fit into a pocket. The anti-slip knurling design and tactical ring makes the light easy to use while wearing gloves. A u-shaped tail cap makes the flashlight tail-stand compatible and frees up hands for other tasks like writing and working. The included stainless steel pocket clip offers lots of mounting options from pockets, straps, clipboards and more, making the MT22C a great flashlight for tactical and daily use.
Powered by a single 18650 battery, the MT22C is capable of a max run time of up to 500 hours on a full charge. The flashlight can also be powered by two CR123A batteries, giving you multiple power options for extended use operations. Compact and easy to carry, the MT22C tactical flashlight weighs under four ounces is small enough to fit into a pocket. The anti-slip knurling design and tactical ring makes the light easy to use while wearing gloves. A u-shaped tail cap makes the flashlight tail-stand compatible and frees up hands for other tasks like writing and working. The included stainless steel pocket clip offers lots of mounting options from pockets, straps, clipboards and more, making the MT22C a great flashlight for tactical and daily use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.